Thermal Sensitivity (N.E.T.D) (° C)<20 mK at +30°C (+86°F)
Focus TypeContinuous, automatic or manual
Min Focus Distance (m)0.2
Min Focus Distance (in)9
Palette SelectionIron, Rainbow, Rainbow HC, White Hot, Black Hot
Image ModesThermal, Thermal MSX, Picture in Picture, DigitalCamera
Fusion (Picture in Picture)Resizeable and movable IR area on visual image
Enhanced Spectral ImagingYes
Camera IncludedYes
Visible Light Camera Resolution (Pixels)7 mp
EmissivityAdjustable or Select from material list
Voice AnnotationYes
Video OutputHDMI / USB
Data OutputUSB Port
Memory Storage TypeMemory Card
Memory CapacityVaries on Memory Card Used
Software IncludedFLIR Tools Download Card
Display TypeCapacitive touch screen
Low Battery IndicatorYes
Battery life2.5 hours
BatteryLi-ion
Height (in)7 1/2
Width (in)19 1/2
Length (in)14 1/2
DescriptionHD Thermal Imaging Camera with METERLiNK®; 45 Degree Lens
Includes
batteries, battery charger, neck strap, hard transport case, Bluetooth® headset, lens cap, power supplies, SD card, cables (Std A to Micro-B USB, HDMI to HDMI), FLIR Tools+, printed documentation
Key Features
MSX® (multi-spectral dynamic imaging) and UltraMax® for sharper images and thermal clarity
Optimized keypad—take advantage of the unique FLIR graphic user interface
Highest accuracy for its class—±2%
Copy images and reports to USB flash drive
Instant, in-camera, multipage report generation
Blend thermal and digital images in real time
Auto-orientation function
Capacitive touch screen
T1020-Series cameras add METERLiNK® wireless communication and video with voice annotation
Includes: T199066 IR lens, f=21.2 mm (45°), with case
Video lamp—ensures that the object is properly illuminated for the highest picture quality
Record real-time video annotations
2 year warranty
More About this Item
With the highest accuracy for its class at ±2%, and thermal sensitivity as low as 0.045°C, these thermal imagers are perfect for identifying hot/cold spots or a change in temperature, which often indicates a problem. FLIR's thermal imagers are fully radiometric—they measure and store temperatures at every point within an image. Each camera comes with access to robust, web-based, software package allowing the user to transfer images onto a template for analyzing and creating of a report in .pdf format. The T-series also includes built-in software for complete in-field analysis, reporting, and file sharing capabilities—directly from the camera.
FLIR’s UltraMax® and MSX are unique processing techniques that generate reports and images with up to four times as many pixels and 50% less noise than standard native images. More pixel coverage with UltraMax® helps fill in inactive gaps, producing denser temperature measurements for greater thermal accuracy—even from farther away. MSX incorporates real-time thermal video, enhanced with visible spectrum definition, producing exceptional thermal clarity—highlight exactly where the problem is.
Additional features: • Text and sketch annotation • Fusion Picture in Picture (PiP)—displays thermal image super-imposed over a digital image • Thumbnail image gallery—allows quick search of stored images • Rotating lens—convenient rotating lens detents up to 120° for easy viewing angle • Li-Ion rechargeable battery—four hours of continuous use • Laser LocatIR™ pointer—pinpoints the hot spot on the IR image • Standard SD card—stores more than 1000 radiometric JPEG images • User-friendly controls—Color touch screen with selectable on-screen viewing modes • Ruggedly constructed case—IP54 dust/splash-proof
T1020 models add METERLiNK® technology, video recording, and real-time voice annotation. METERLiNK® is a Bluetooth® connection that is an exclusive feature of the FLIR T-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.
T1020 models add METERLiNK® technology, video recording, and real-time voice annotation. METERLiNK® is a Bluetooth® connection that is an exclusive feature of the FLIR T-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.
Available for sale in the United States and Canada only
REVIEWS
Q&A
CUSTOMER SUPPORT
Need Help with this product?
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.