Flir RT50 Receptacle Tester with GFCI Check, 3-Wire, 110-125 VAC

Representative image only.
Flir Mfr # RT50 – Item # WZ-39758-00
Dependable GFCI tester for 3-wire receptacle circuits
  • Clearly visible indicator lights
  • Impact resistant case
  • Works on GFCI outlets and standard outlets wired in parallel or in series with GFCI outlets

£15.47GBP / Each
£18.56GBP (incl VAT)
Cole-Parmer Clean-Wipes, 70% Alcohol/30% DI Water; 100/Canister
£8.50GBP / Pkg of 100
£10.20GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)110
  • AC Max (Volts)125
  • Current Frequency50/60 Hz
  • Width (in)1.8
  • Length (in)3.8
  • Height (in)1.2
  • Width (cm)4.6
  • Length (cm)9.6
  • Height (cm)3.1
  • DescriptionReceptacle tester

Key Features

  • Clearly visible indicator lights
  • Impact resistant case
  • Works on GFCI outlets and standard outlets wired in parallel or in series with GFCI outlets

More About this Item

This receptacle tester will indicate circuit condition of any 3-wire receptacles in 110-125 VAC, 50/60 Hz circuits. This will verify and allow troubleshooting of GFCI circuit breaker operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat