Flir E76 Thermal Imaging Camera with MSX®, 320 x 240 Resolution (76,800 Pixels) and 24° + 14° Lens, with Starter Thermal Dataset

Representative image only.
Flir Mfr # Flir E76-24-14 – Item # WZ-39758-29
Features onboard inspection routing to speed up surveys and simplifying reporting
  • Improved resolution up to 640 x 480 pixels
  • Vibrant, 4” optically-bonded LCD touch screen with intuitive new user interface
  • Includes Multi-Spectral Dynamic Imaging System (MSX®) to add visible spectrum definition to thermal images in real time
  • Rugged design is IP54 rated for demanding applications
  • Connect to mobile devices using Wi-Fi or Bluetooth®
  • Offers MeterLink™ to transfer, via Bluetooth™, the data acquired by a FLIR measurement instrument into the infrared camera and implement it on the infrared image for coordinated documentation
  • Features 320 x 240 resolution with a 14° lens
  • 2 year warranty

PRODUCT OPTIONS

£9,052.37GBP / Each
£10,862.84GBP (incl VAT)
Traceable Calibrated Thermohygrometer
£169.21GBP / Each
£203.05GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution320 × 240 pixels
  • Detector SizeUncooled microbolometer, 17 µm
  • Detector Speed (Hz)30
  • Min Temperature (° F)-4
  • Max Temperature (° F)1832
  • Min Temperature (° C)-20
  • Max Temperature (° C)1000
  • Accuracy±2°C (±3.6°F) or ±2% of the reading
  • Zoom1-4× continuous
  • Thermal Sensitivity (N.E.T.D) (° C)<40 mK, 24° at 30°C (86°F)<50 mK, 14° at 30°C (86°F)
  • Focus TypeFixed
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)5.9
  • Palette SelectionIron, Gray, Rainbow, Arctic, Lava, Rainbow HC
  • Measurement ModeNo measurement, center spot, hot spot, cold spot, User Preset 1, User Preset 2
  • Fusion (Picture in Picture)Resizable and movable
  • Enhanced Spectral ImagingMulti-Spectral Dynamic Imaging System (MSX®)
  • Camera IncludedYes
  • Text AnnotationPredefined list or touchscreen keyboard
  • Voice Annotation60 sec. recording added to still images or video via built-in mic (has speaker) or via Bluetooth®
  • Video OutputDisplayPort over USB Type-C
  • Data OutputUSB 2.0, Bluetooth®, Wi-Fi, DisplayPort
  • Memory Storage TypeRemovable SD card
  • Software IncludedNo
  • Display Typetouchscreen LCD with auto-rotation
  • Display Height (in)4
  • Battery life> 2.5 hours at 25°C (68°F) and typical use
  • Battery2 Rechargeable Lithium-ion (included)
  • Height (in)4 2/5
  • Width (in)4 19/32
  • Length (in)11
  • DescriptionE76 Thermal Imaging Camera with MSX®, 320 x 240 Resolution (76,800 Pixels) and 24° + 14° Lens, with Starter Thermal Dataset
Two year warrantyIP54 Rated

Includes

Infrared camera with lens, 2 batteries, battery charger, hard transport case, lanyards, lens caps, power supplies, SD card (8 GB), camera straps (hand, wrist, lanyard), carabiner hook, front protection, cables (USB 2.0 A to USB Type-C, USB Type-C to HDMI, USB Type-C to USB Type-C), strap brackets, screws, Torx T10 wrench, printed documentation

Key Features

  • Improved resolution up to 640 x 480 pixels
  • Vibrant, 4” optically-bonded LCD touch screen with intuitive new user interface
  • Includes Multi-Spectral Dynamic Imaging System (MSX®) to add visible spectrum definition to thermal images in real time
  • Rugged design is IP54 rated for demanding applications
  • Connect to mobile devices using Wi-Fi or Bluetooth®
  • Offers MeterLink™ to transfer, via Bluetooth™, the data acquired by a FLIR measurement instrument into the infrared camera and implement it on the infrared image for coordinated documentation
  • Features 320 x 240 resolution with a 14° lens
  • 2 year warranty

More About this Item

Each FLIR Exx-Series camera is packed with features to find hot spots, detect early signs of building deficiencies, troubleshoot electrical and mechanical systems, and prevent problems before they cause serious damage. The Exx-series is the first to include an inspection route camera option automatically enabled. Designed for thermographers, the inspection route option guides a user along a predefined route of points to collect images and data in a structured fashion. Users can build their route plan in the Thermal Studio Pro software. There is no limit on the number of inspection points that can be added to a route.

The EST-models include elevated skin temperature measurement in addition to the basic features. EST™ thermal screening solution detects and visualizes heat to quickly identify individuals with an elevated skin temperature. The on-camera FLIR Screen-EST Mode offers visual positioning guides, automatic sampling to maintain an updated temperature average, and graphic pass/fail indicators for results, reducing the burden on screening station operators. Compatibility with FLIR Screen-EST Desktop software, an integrated tripod mount, and external power makes this camera a good fit for permanent installations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat