Flir CM46 True RMS AC/DC Digital Clamp Meter with Type K; 600V, 400A

Representative image only.
Flir Mfr # CM46 – Item # WZ-26848-15
Obtain more accurate readings on smaller-gauged wires
  • Accu-Tip™ technology allows for precise measurements—even on thin wires
  • Easily see readings even in dark areas—features large-digit, backlit display
  • Slim design is rugged and shaped to fit comfortably in hand for years of use
  • Open the jaws to accept a maximum 1-3/16" (30 mm) diameter conductor
  • Limited Lifetime Warranty

£260.69GBP / Each
£312.83GBP (incl VAT)

£115.57 - £149.19GBP / Each
£138.68 - £179.03GBP (incl VAT)

for an additional
£115.57GBP / Each
£138.68GBP (incl VAT)
for an additional
£149.19GBP / Each
£179.03GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…
Digi-Sense AC/DC Clamp Meter with Bluetooth® Connectivity
£171.92GBP / Each
£206.30GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • DC Voltage Accuracy±1%
  • DC Max (amps)400
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1%
  • AC Max (amps)400
  • Resistance Max (KΩ)60
  • Capacitance Accuracy±2%
  • Frequency Min (Hz)50
  • Frequency Max (Hz)400
  • Frequency Accuracy±1%
  • Resistivity Accuracy±1%
  • Continuity10Ω< , < 250Ω
  • Diode TesterYes
  • True RmsYes
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Temperature Accuracy±1%
  • Display3-5/6\" digits, 6000 counts
  • Safety RatingCAT IV 300V, CAT III 600V
  • Power2 AAA batteries
  • Description600V 400A AC/DC Digital TRMS Clamp Meter with Type K
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime WarrantyUL Listed.

Key Features

  • Accu-Tip™ technology allows for precise measurements—even on thin wires
  • Easily see readings even in dark areas—features large-digit, backlit display
  • Slim design is rugged and shaped to fit comfortably in hand for years of use
  • Open the jaws to accept a maximum 1-3/16" (30 mm) diameter conductor
  • Limited Lifetime Warranty

More About this Item

Take amperage measurements on smaller-gauged wires more accurately—to a tenth of a digit—with the new CM4X family of clamp meters. Each meter features VFD mode, non-contact voltage detection, MIN/MAX/AVE recording, frequency and diode measurement, data hold, low pass filter for voltage measurement, zero function, and TRMS readings.
The over-molded, thin-form design is rugged enough to withstand a 6.5-ft (2 m) drop but compact enough to fit well in any toolbox—perfect for commercial and residential electrician use. The large-digit, digital display is backlit and easy to read even in low-light conditions.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat