Filamatic 4451-2 Single head piston pump tabletop filler, 220 VAC

Representative image only.
Filamatic Mfr # 4451-2 – Item # WZ-76400-05
Dispense solutions for small batch filling needs with precise accuracy
  • Dispense from <1 to 130 mL
  • Maintain high accuracy (±0.5% or better) with high cycle rate
  • Handle a wide range of viscosities

£6,323.10GBP / Each
£7,587.72GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)220
  • Wetted MaterialsSS, silicone, PTFE
  • DescriptionSingle head piston pump tabletop filler, 220 VAC

Includes

Foot switch and a 6-ft (1.8-m) code with IEC 320 plug.

Key Features

  • Dispense from <1 to 130 mL
  • Maintain high accuracy (±0.5% or better) with high cycle rate
  • Handle a wide range of viscosities

More About this Item

Ideal for repetitive dispensing of free-flowing, semi-viscous, or viscous fluids. A rotating micrometer adjustment volume control is attached to the piston pump. The longer the piston pump stroke, the greater the dispensed volume. The liquid is drawn in during the first 180 degrees of the rotational motion of the micrometer volume control assembly (intake stroke), and dispensed during the second 180 degrees of the rotation (discharge stroke).
Operate the system via foot switch (included with system) or continuous cycle mode.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat