Extech THD5 One-Time-Use USB Temperature Data Logger; 10/Pk

Representative image only.
Extech Mfr # THD5 – Item # WZ-18010-05
Convenient one-time-use temperature USB data logger
  • Adjust logging rate from 30 seconds to 120 minutes
  • Put the data logger into the included plastic bag and seal for a waterproof, IP65 rating
  • Automatically generates a PDF report—no need for additional analysis software or transferring information to a datasheet
  • Plugs directly into a computer USB 2.0 port
  • 1 year warranty

£312.96GBP / Pkg of 1
£375.55GBP (incl VAT)
Digi-Sense USB Temperature Datalogger
£68.23GBP / Each
£81.88GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)158
  • Min Temperature (° F)-22
  • Max Temperature (° C)70
  • Min Temperature (° C)-30
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±0.9
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.5
  • Sampling Rate30 seconds to 120 minutes
  • Battery LifeAbout one year
  • Battery Type1 3V CR2032 lithium (included)
  • Display TypeNone
  • Length (in)3 3/16
  • Height (in)1 11/16
  • Width (in)1/8
  • Length (cm)8
  • Height (cm)4.3
  • Width (cm)0.2
  • DescriptionOne-Time-Use USB Temperature Data Logger; 10/Pk
  • Warranty1 year
1 Year WarrantyIP 65

Key Features

  • Adjust logging rate from 30 seconds to 120 minutes
  • Put the data logger into the included plastic bag and seal for a waterproof, IP65 rating
  • Automatically generates a PDF report—no need for additional analysis software or transferring information to a datasheet
  • Plugs directly into a computer USB 2.0 port
  • 1 year warranty

More About this Item

The Extech THD5 temperature data logger may be easily programmed for language, sample rate, start delay time, alarm delay time, high/low alarm range, and security lock. Perfect for monitoring temperature of food, pharmaceuticals and other cold chain goods during shipment, or simultaneously monitoring temperature levels in various locations throughout a warehouse or storage facility.

Compact logger uses an exposed-junction thermistor temperature sensor for high accuracy and a quick response to temperature changes. Press the start button, or set the delay start time, to begin continuous logging. LED lights indicate whether the current temperature is within alarm settings—OK (green) or HI or LOW (red).

The logger will automatically stop when the memory is full (8192 readings) or manually by pressing the stop button. After a run, plug the logger back into your PC and the automatically generated PDF report shows all collected data, along with a trending graph. Dispose of the used logger after data download and grab a new one for the next run.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat