This item is now discontinued. Please browse similar items

Extech MO280-KH Home Inspector Kit (0 to 99%)

Representative image only.
Extech Mfr # MO280-KH – Item # WZ-95001-70
Specifically designed for home inspection professionals
  • Aids in identification of moisture, HVAC, electrical and hot water system issues
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePinless
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)99
  • Display TypeDigital
  • Battery9V battery
  • Height (in)9 1/2
  • Width (in)6 51/64
  • Length (in)2 51/64
  • DescriptionHome Inspector Kit (0 to 99%)
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Aids in identification of moisture, HVAC, electrical and hot water system issues
  • 1 year warranty

More About this Item

Kit Includes
• Model MO280 Pinless moisture meter
- Select from 10 different wood types
- Displays %moisture from 0 to 99%
- Measurement depth to 0.75” (22mm) below the surface
• Model 42500 Mini IR Thermometer
- Ideal for testing HVAC supply and return applications
- Measures from -4 to 500°F (-20 to 260°C)
- Built-in laser pointer improves aim and identifies target
- 0.95 fixed emissivity with 6:1 distance to target ratio
• Model ET10 GFCI Receptacle Tester
- Tests for faulty wiring in 3-wire receptacles and GFCI Circuits
- Detects 5 wiring faults
- Lights indicate circuit condition
• Model 39240 Waterproof Stem Thermometer
- Ideal for testing hot water heaters
- Measures from -40 to 392°F (-40 to 200°C)
- 2.75" (70mm) stainless steel stem

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat