This item is now discontinued. We recommend the following as suggested replacements: WZ-20000-88

Extech MG300 CAT IV Insulation Tester/Multimeter with Wireless PC Interface, 915 MHz

Representative image only.
Extech Mfr # MG300 – Item # WZ-20036-98
Combines a 1000 V insulation tester with a full-featured True RMS MultiMeter in a single, compact instrument
  • Wireless USB interface transmits measurement data to a PC
  • Backlit super-large triple display
  • 125 V, 250 V, 500 V, and 1000 V test voltages
  • Insulation resistance at 4 MΩ, 40 MΩ, 400 MΩ, and 4000 MΩ
  • Auto discharge of capacitive voltage
  • Lock power-on function for hands-free operation
  • Data hold to freeze displayed reading
  • Min/Max and relative mode
  • Auto power off
  • Waterproof (IP67) rugged double-molded design
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Resolution (mA)1
  • AC Voltage Range (Voltage)1000
  • AC Voltage Resolution (Voltage)0.1
  • DC Current Range (mA)10 A
  • DC Current Accuracy (mA)±1.0%
  • DC Voltage Range (Voltage)1000
  • DC Voltage Resolution (Voltage)0.1
  • DC Voltage Accuracy±0.06%
  • DisplayLCD
  • Battery Type (VAC)Six AA batteries
  • Height (in)7 51/64
  • Width (in)3 39/64
  • Depth (in)1 29/32
  • DescriptionCAT IV Insulation Tester/Multimeter with Wireless PC Interface, 915 MHz
  • Warranty1 Year
1 Year WarrantyIP 67

Key Features

  • Wireless USB interface transmits measurement data to a PC
  • Backlit super-large triple display
  • 125 V, 250 V, 500 V, and 1000 V test voltages
  • Insulation resistance at 4 MΩ, 40 MΩ, 400 MΩ, and 4000 MΩ
  • Auto discharge of capacitive voltage
  • Lock power-on function for hands-free operation
  • Data hold to freeze displayed reading
  • Min/Max and relative mode
  • Auto power off
  • Waterproof (IP67) rugged double-molded design
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat