This item is now discontinued. View the direct replacement: WZ-26848-03 or browse similar items

Extech MA620 600A, True RMS AC Clamp Meter + Non Contact Voltage

Representative image only.
Extech Mfr # MA620 – Item # WZ-26823-30
Stay safe—check for live wires first
  • Built-in non-contact Voltage detector with LED alert
  • Multimeter functions include AC current, AC/DC voltage, resistance, capacitance, frequency, temperature, duty cycle, diode, and continuity
  • Relative mode for capacitance zero and offset adjustment
  • Data Hold, Min/Max readings, and auto power-off
  • 1.5" (40mm) jaw size for conductors up to 500 MCM
  • 6000 count, backlit LCD display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Voltage Accuracy±1.8
  • DC Current Accuracy±2.8%
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • AC Min (amps)0.1
  • AC Max (amps)600
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)60
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)4
  • Frequency Min (Hz)0.001
  • Frequency Max (KHz)10
  • Frequency Max (MHz)0.01
  • Continuity / Diode TestYes
  • Diode TesterYes
  • Duty Cycle0.1 to 99.9%
  • Min Temperature (° F)-4
  • Max Temperature (° F)1400
  • Min Temperature (° C)-20
  • Max Temperature (° C)760
  • Temperature Accuracy±(3% + 9°F/5°C)
  • Nc Voltage Detector100 to 600 V
  • Display6000-count backlit LCD
  • Safety RatingCAT III 600V, EN 61010-1
  • PowerOne 9 V battery (included)
  • Width (in)3
  • Length (in)9.0625
  • Height (in)1.5
  • Depth (in)1.5
  • Width (cm)7.7
  • Length (cm)23.2
  • Height (cm)3.9
  • DescriptionTrue RMS AC Clamp Meter + Non Contact Voltage
  • Warranty1 Year
1 Year Warranty

Includes

Test leads, carrying case, and batteries.

Key Features

  • Built-in non-contact Voltage detector with LED alert
  • Multimeter functions include AC current, AC/DC voltage, resistance, capacitance, frequency, temperature, duty cycle, diode, and continuity
  • Relative mode for capacitance zero and offset adjustment
  • Data Hold, Min/Max readings, and auto power-off
  • 1.5" (40mm) jaw size for conductors up to 500 MCM
  • 6000 count, backlit LCD display
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat