This item is now discontinued. We recommend the following as suggested replacements: WZ-39753-08

Extech IRT600 Dual Laser Infrared Thermometer with Humidity and Dew Point (12: 1)

Representative image only.
Extech Mfr # IRT600 – Item # WZ-86531-08
Measures temperature and humidity and then calculates dew point
  • Ideal for determining where conditions for mold growth exist
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityFixed
  • Sighting TypeDual-point lasers
  • Laser ClassClass II
  • Min Temperature (° F)-22
  • Max Temperature (° F)662
  • Min Temperature (° C)-30
  • Max Temperature (° C)350
  • Accuracy±1% of reading ± 2.7°F (1.4°C)
  • Resolution0.1°
  • Response time<150 milliseconds
  • Display TypeBacklit LCD
  • Battery9v Battery (1)
  • Height (in)2 19/64
  • Width (in)3 13/64
  • Length (in)6 39/64
  • DescriptionDual Laser Infrared Thermometer with Humidity and Dew Point (12: 1)
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for determining where conditions for mold growth exist
  • 1 year warranty

More About this Item

Ideal for determining where conditions for mold growth exist, this infrared thermometer allows you to measure temperature and humidity and then calculate dew point. The built-in colored light flashes yellow or red, indicating when the meter is done analyzing the temperature and humidity readings and has calculated the dew point.

Dual laser targeting system lets you quickly determine the approximate target size and location, reducing possible false measurements. Other features include selectable Fahrenheit or Celsius units, current and maximum readings, auto hold and auto power-off.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.
We now offer an FDA-cleared infrared thermometer.
Our other infrared thermometers are not approved for medical usage and are not FDA-approved.
For help in selecting an infrared thermometer please contact the Technical Support team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat