This item is now discontinued. We recommend the following as suggested replacements: WZ-50536-34

Extech HD600 Data Logging Sound Level Meter

Representative image only.
Extech Mfr # HD600 – Item # WZ-50510-75
High accuracy datalogging capability of up to 20,000 records at speeds from 1/sec to 1/59sec
  • Meets ANSI and IEC 61672-1 Type 2 standards
  • Three ranges from 30 to 130dB with 1.4dB accuracy
  • Data logging capability up to 20,000 records
  • Displays and records readings with real date and time stamp
  • Captures up to 10 reading/sec when connected to a PC
  • Min/Max, Data Hold, Auto power off functions
  • Heavy duty rugged double molded housing with built-in stand
  • Built-in USB port includes software
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy±1.4 dB
  • ResponseFast, Slow
  • WeightingA, C
  • Meter ClassType 2
  • FunctionMin/Max, Hold; real-time/date stamp, auto-off feature
  • ComplianceANSI S1.4-1983: type 2; IEC 651: type 2
  • OutputAC/DC
  • Data LoggingYes
  • Memory20,000 readings
  • DisplayLCD
  • Battery Type9v Battery (1)
  • Height (in)10 29/32
  • Width (in)3
  • Depth (in)2
  • Height (cm)27.8
  • Width (cm)7.6
  • Depth (cm)5
  • DescriptionData Logging Sound Level Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Meets ANSI and IEC 61672-1 Type 2 standards
  • Three ranges from 30 to 130dB with 1.4dB accuracy
  • Data logging capability up to 20,000 records
  • Displays and records readings with real date and time stamp
  • Captures up to 10 reading/sec when connected to a PC
  • Min/Max, Data Hold, Auto power off functions
  • Heavy duty rugged double molded housing with built-in stand
  • Built-in USB port includes software
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat