Extech GX900 Graphical Multimeter with Bluetooth

Representative image only.
Extech Mfr # GX900 – Item # WZ-20046-08
Provides real-time data logging or wireless data transmission directly to your PC up to 30 ft (10 m)
  • True RMS measurements for accurate AC voltage and current measurements
  • Diode open circuit voltage of 3.2 V DC
  • 1000 V input protection on all functions
  • Displays AC/DC measurements combined or separate
  • Dual-sensitivity frequency functions

£568.00GBP / Each
£681.60GBP (incl VAT)

£120.00GBP / Each
£144.00GBP (incl VAT)

for an additional
£120.00GBP / Each
£144.00GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)1E-06
  • DC Max (Volts)1000
  • DC Min (amps)1E-08
  • DC Max (amps)20
  • AC Min (Volts)1E-06
  • AC Max (Volts)1000
  • AC Min (amps)1E-08
  • AC Max (amps)20
  • Resistance Min (MΩ)0.001
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)0.001
  • Capacitance Max (mF)10
  • Frequency Min (Hz)40
  • Frequency Max (KHz)10
  • Continuity / Diode Test3.2 V / yes
  • Duty Cycle0.1 to 99.90%
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Accuracy Cable Identifier±0.05%
  • PowerSix AA batteries
  • Width (in)4.25
  • Height (in)9.25
  • Depth (in)2.5
  • Width (cm)10.8
  • Height (cm)23.5
  • Depth (cm)6.35
  • DescriptionGraphical Multimeter with Bluetooth

Includes

Double-molded test leads, magnetic hanging strap, Type K bead wire temperature probe, and six AA batteries.

Key Features

  • True RMS measurements for accurate AC voltage and current measurements
  • Diode open circuit voltage of 3.2 V DC
  • 1000 V input protection on all functions
  • Displays AC/DC measurements combined or separate
  • Dual-sensitivity frequency functions
  • Low pass filter provides accurate voltage and frequency readings on equipment that generate electrical noise

More About this Item

This multimeter datalogs up to 2500 readings with wireless Bluetooth® interface and transmits readings to your PC in real time. The 50,000 count graphical display allows you to customize screens to optimize critical data within a measurement mode and provides intuitive visual menus for easy navigation to settings and ranges. Additional features include min/max, average, relative %, data and auto data hold, peak hold, and a backlit graphical dot matrix display for easy viewing.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat