This item is now discontinued. Please browse similar items

Extech EX850 Clamp Meter, 1000A AC/DC for Android

Representative image only.
Extech Mfr # EX850 – Item # WZ-20046-34
Clamp meter, multimeter and infrared thermometer all in one!
  • Locate hot spots and overheating equipment with built-in IR thermometer
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Min (amps)0.1
  • DC Max (amps)1000
  • AC Min (Volts)0.1
  • AC Max (Volts)1000
  • AC Min (amps)0.1
  • AC Max (amps)1000
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)0.001
  • Capacitance Max (mF)40000
  • Frequency Min (KHz)0.001
  • Frequency Max (KHz)4
  • ContinuityYes
  • Diode TesterYes
  • Jaw Size1.7
  • Power9 V battery
  • Width (in)4.3125
  • Height (in)10.625
  • Depth (in)2
  • DescriptionClamp Meter, 1000A AC/DC for Android
  • Warranty3 Years
3 Year Warranty

Key Features

  • Locate hot spots and overheating equipment with built-in IR thermometer
  • 3 year warranty

More About this Item

Theses clamp-on multimeters priovide a built-in IR thermometer with laser pointer that makes troubleshooting heat sensitive areas simple. Features include data hold, Min/Max, autoranging with manual range button, auto power off, and an easy-to-read 4000 count backlit dual LCD display. Peak hold captures inrush currents and transients, and models 26834-22, -24 include true RMS and a type K thermometer probe. Units ar CAT III, 600V rated.

Model 26834-26 is CAT IV 600V rated.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat