This item is now discontinued. Please browse similar items

Extech EX650 True RMS 600A Clamp Meter with NCV; AC

Representative image only.
Extech Mfr # EX650 – Item # WZ-26848-01
Get accurate readings when measuring distorted waveforms
  • Jaw size accommodates conductors up to 350 MCM
  • Data hold function freezes readings on display
  • LED worklight makes viewing in dimly lit areas easier
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.8% of rdg
  • Current (AC/DC)600 µA (0.1 µA)
  • AC Min (Volts)0
  • AC Max (Volts)750
  • Ac Voltage Accuracy±1.2% of rdg
  • AC Min (amps)0
  • AC Max (amps)600
  • AC Current Accuracy±2.5% of rdg
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)60
  • Capacitance Max (mF)60
  • Continuity / Diode TestYes
  • Nc Voltage Detector100 to 1000 V
  • DisplayLCD
  • PowerAAA alkaline batteries
  • Width (in)9
  • Height (in)3
  • Depth (in)1.6
  • DescriptionTrue RMS 600A Clamp Meter with NCV; AC
  • Warranty1 Year
1 Year Warranty

Includes

test leads and three AAA batteries.

Key Features

  • Jaw size accommodates conductors up to 350 MCM
  • Data hold function freezes readings on display
  • LED worklight makes viewing in dimly lit areas easier
  • 1 year warranty

More About this Item

The 600A clamp meters feature True RMS for accurate readings when measuring distorted or noisy waveforms and a low impedance (LoZ) mode to prevent false readings caused by ghost voltages. The meters include a built-in noncontact voltage (NCV) detector for quick voltage detection, microampere function for HVAC flame rod current measurements, and a 6000-count backlit LCD.

Model EX650 offers 9 functions including AC current.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat