This item is now discontinued. Please browse similar items

Extech EX420 11 Function Professional MultiMeter

Representative image only.
Extech Mfr # EX420A – Item # WZ-20005-33
Precision accuracy at an economical price
  • True RMS AC voltage and AC current readings
  • IR Thermometer with 8:1 distance to target ratio
  • Audible and visual input alerts
  • Frequency and capacitance capabilities
  • Low current capability - measure down to 0.1 µA
  • MAX (Model 450) function
  • Easy access battery door
  • Backlight Display
  • IEC CAT III Safety Rating
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Safety RatingCAT III 600V, EN 61010-1
  • Description11 Function Professional MultiMeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • True RMS AC voltage and AC current readings
  • IR Thermometer with 8:1 distance to target ratio
  • Audible and visual input alerts
  • Frequency and capacitance capabilities
  • Low current capability - measure down to 0.1 µA
  • MAX (Model 450) function
  • Easy access battery door
  • Backlight Display
  • IEC CAT III Safety Rating
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat