This item is now discontinued. We recommend the following as suggested replacements: WZ-20027-01

Extech EX411A True RMS manual ranging digital multimeter

Representative image only.
Extech Mfr # EX411A – Item # WZ-20005-32
Precision accuracy with True RMS current/voltage at an economical price
  • Low current capability—measure down to 0.1 µA
  • Audible and visual input alerts
  • Manual ranging DMM
  • Type K temperature
  • 2000 count backlit LCD
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.0001
  • DC Max (Volts)1000
  • DC Min (amps)1E-07
  • DC Max (amps)20
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • AC Min (amps)1E-05
  • AC Max (amps)20
  • Resistance Min (MΩ)0.1
  • Resistance Max (MΩ)20
  • Continuity / Diode TestYes
  • Safety RatingCAT III 600V, EN 61010-1
  • DescriptionTrue RMS manual ranging digital multimeter
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • Low current capability—measure down to 0.1 µA
  • Audible and visual input alerts
  • Manual ranging DMM
  • Type K temperature
  • 2000 count backlit LCD
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat