This item is now discontinued. We recommend the following as suggested replacements: WZ-20005-30

Extech EX320 Mini Autoranging MultiMeter + Voltage Detector

Representative image only.
Extech Mfr # EX320 – Item # WZ-20005-29
Quickly check for the presence of AC voltage before testing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • Current (AC/DC)0.1µA to 10A
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)20
  • Continuity / Diode TestYes
  • Nc Voltage Detector100 to 600VAC
  • Count2000
  • Safety RatingCAT II 600V, EN 61010-1
  • Width (in)5.7
  • Height (in)2.9
  • Depth (in)1.6
  • DescriptionMini Autoranging MultiMeter + Voltage Detector
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These compact multimeters feature a built-in noncontact AC voltage detector with a red LED indicator and audible beeper ensuring operator safety. Meters provide 100 to 600 VAC measurement capability with 0.5% basic accuracy. Additional features include low-battery indicator and an easy-to-read large 1" LCD digit display.

Model 20005-28 provides manual ranging capabilities with a 2000-count display. Model 20005-29 features auto-ranging capabilities with a 2000-count display. Meter includes max hold, data hold, and auto power off conserving battery life. Model 20005-30 features auto-ranging capabilities with a 4000-count display and type K thermocouple measurements (°F/°C switchable). Additional functions include capacitance, frequency, and relative function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat