This item is now discontinued. We recommend the following as suggested replacements: WZ-10000-81

Extech EN150 11 in 1 Environmental Thermoanemometer with Built-In UV Sensor

Representative image only.
Extech Mfr # EN150 – Item # WZ-10000-82
Measures 11 environmental conditions including light
  • Auto-rotating, dual-line LCD with backlight for easy reading in low light
  • Operational modes include auto-off and low-battery indicators, MIN/MAX, and data hold
  • Accurately measure air velocity, airflow, temperature, humidity, wet bulb, dew point, heat index, windchill, barometric pressure, altitude, and UV light
  • Photo diode and color correction filter light sensor—spectrum meets CIE photopic standard
  • Displays in footcandles or lux
  • Automatic Zero mode for visible light assessments
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min
  • Air Velocity Accuracy±3% full scale
  • Max Air Volume (CFM)1271300
  • Min Air Volume (CFM)0.847
  • Volume Resolution0.001 CFM
  • Number Of Temperature Channels2
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±2.5°F (±1.2°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution0.1% RH
  • RH Accuracy±4% of reading
  • Min Wind Chill (° F)15.1
  • Max Wind Chill (° F)111.6
  • Min Wind Chill (° C)-9.4
  • Max Wind Chill (° C)44.2
  • Min Dew Point (° F)-13.5
  • Max Dew Point (° F)120.2
  • Min Dew Point (° C)-25.3
  • Max Dew Point (° C)49
  • Dew Point Resolution0.1°F (0.1°C)
  • Min Wet Bulb Temperature (° F)22.3
  • Max Wet Bulb Temperature (° F)120.2
  • Min Wet Bulb Temperature (° C)-5.4
  • Max Wet Bulb Temperature (° C)49
  • Min Barometric Pressure (in Hg)0.29
  • Max Barometric Pressure (in Hg)32.48
  • Barometric Pressure Resolution0.01 in. Hg, 0.1 mm Hg, 0.1 hPa
  • Barometric Pressure Accuracy±0.05\" Hg (±1.2 mm Hg, ±2 hPa)
  • Max Altitude (ft)30000
  • BatteryOne CR2032 (included)
  • DescriptionEnvironmental Meter with Built-In UV Sensor
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Auto-rotating, dual-line LCD with backlight for easy reading in low light
  • Operational modes include auto-off and low-battery indicators, MIN/MAX, and data hold
  • Accurately measure air velocity, airflow, temperature, humidity, wet bulb, dew point, heat index, windchill, barometric pressure, altitude, and UV light
  • Photo diode and color correction filter light sensor—spectrum meets CIE photopic standard
  • Displays in footcandles or lux
  • Automatic Zero mode for visible light assessments
  • 1 year warranty

More About this Item

Versatile anemometer uses a low-friction vane and displays air velocity measurements in five units. High-precision humidity sensor provides a quick response time to make accurate calculations for wet bulb, dew point, heat index and windchill readings. Dual-line display simultaneously shows relative humidity and temperature, or air velocity and temperature. Optional external high-accuracy temperature probe expands the measurement range to 14 to 212°F (-10 to 100°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat