This item is now discontinued. Please browse similar items

Extech CA3010 Flexible Current Clamp-On Adapter, 3000 A AC, 10" cable

Representative image only.
Extech Mfr # CA3010 – Item # WZ-20006-82
Expand your measurement capabilities without investing in a new multimeter
  • Banana plugs allow use with most multimeters in the market
  • Small diameter clamp cable and twist-lock feature enhance versatility
  • Measures AC current in three ranges maximizing resolution
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (amps)0
  • AC Max (amps)3000
  • Accuracy Cable Identifier±3% full scale (45 to 500 Hz)
  • PowerTwo AAA batteries, included
  • Width (in)4.75
  • Length (in)11
  • Height (in)1
  • Width (cm)12
  • Length (cm)28
  • Height (cm)2.5
  • DescriptionFlexible Current Clamp-On Adapter, 3000 A AC, 10\" cable
  • Warranty1 Year
1 Year Warranty

Key Features

  • Banana plugs allow use with most multimeters in the market
  • Small diameter clamp cable and twist-lock feature enhance versatility
  • Measures AC current in three ranges maximizing resolution
  • 1 year warranty

More About this Item

Probes are compatible with any multimeter having standard shrouded banana plug sockets and equivalent CAT safety ratings. Battery capacity indicator also included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat