This item is now discontinued. Please browse similar items

Extech BR150 Video Borescope Inspection Camera, 9 mm.

Representative image only.
Extech Mfr # BR150 – Item # WZ-68517-09
17mm camera diameter and 2.4" color TFT LCD monitor with video output for viewing on any monitor with a video input jack
  • 17mm diameter camera head with 39" (1m) flexible gooseneck cable retains configuerd shape
  • Mini water-proof (IP67) camera head for high resolution viewing
  • Two bright LED lamps with dimmer to illuminate viewed object
  • Glare-free close-up field of view
  • Display detached for easy storage
  • Optional extension cable available for increasing viewing depth
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Borescope Probe Head Dia (in)0.35
  • Borescope Probe Head Dia (mm)9
  • Borescope Probe Length (ft)3.25
  • Borescope Probe length (m)1
  • Borescope Field of View45°
  • Borescope Light Source4 LED Lamps
  • Display Type2.4\" Color TFT LCD
  • Battery Type4 AA
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 17mm diameter camera head with 39" (1m) flexible gooseneck cable retains configuerd shape
  • Mini water-proof (IP67) camera head for high resolution viewing
  • Two bright LED lamps with dimmer to illuminate viewed object
  • Glare-free close-up field of view
  • Display detached for easy storage
  • Optional extension cable available for increasing viewing depth
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat