This item is now discontinued. We recommend the following as suggested replacements: WZ-10300-06

Extech AN500 Hot Wire Thermo Anemometer 7-1/8" L x 2-7/8" W x 1-3/8" H

Representative image only.
Extech Mfr # AN500 – Item # WZ-10000-74
Automatic temperature compensation for accurate measurement in changing temperatures
  • Narrow-diameter telescoping probe is ideal for HVAC ducts and other small vents; extends up to 7 feet (2.1 meters) maximum length with cable
  • Zero adjustment
  • Measure in ft/min, m/s, mph, km/h, or knots
  • Manual altitude compensation from 0 to 20,000 ft (6096 m)
  • Store and recall up to 36 readings
  • Minimum, maximum, average, and data hold
  • Auto power-off with disable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)40
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3%
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution0.1 CFM (0.1 m³/min)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Accuracy±2°F (±1.0°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)36
  • Width (in)2 7/8
  • Height (in)1 3/8
  • Length (in)7 1/8
  • BatterySix AA (included)
  • DescriptionHot Wire Thermo Anemometer 7-1/8\" L x 2-7/8\" W x 1-3/8\" H
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Narrow-diameter telescoping probe is ideal for HVAC ducts and other small vents; extends up to 7 feet (2.1 meters) maximum length with cable
  • Zero adjustment
  • Measure in ft/min, m/s, mph, km/h, or knots
  • Manual altitude compensation from 0 to 20,000 ft (6096 m)
  • Store and recall up to 36 readings
  • Minimum, maximum, average, and data hold
  • Auto power-off with disable
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat