This item is now discontinued. We recommend the following as suggested replacements: WZ-65700-18

Extech 461880 Combination Vibration Meter/Tachometer

Representative image only.
Extech Mfr # 461880 – Item # WZ-54501-02
Measure rpm, linear surface speed, acceleration, velocity, and displacement all with one meter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0
  • Max Vibration Range - Acceleration (g)20.4
  • Max Vibration Range - Acceleration (m/s²)0;200
  • Min Vibration Range - Velocity (in/sec)0
  • Max Vibration Range - Velocity (in/sec)7.87
  • Max Vibration Range - Velocity (mm/sec)0;200
  • Min Vibration Range - Displacement (mil)0
  • Max Vibration Range - Displacement (mil)78
  • Min Vibration Range - Displacement (µm)0
  • Max Vibration Range - Displacement (µm)2000
  • Resolution2 ft/s², 0.5 m/s², 0.05 g; 0.02 in/sec, 0.5 mm/sec, 0.05 cm/sec; 0.002\", 0.005 mm
  • Accuracy±5% + 2 digits (vibration meter); ±5% + 1 digit (tachometer)
  • DisplayLCD
  • Battery TypeFour AA (included)
  • Height (in)7 1/2
  • Width (in)3
  • Depth (in)2
  • Height (cm)19.1
  • Width (cm)7.6
  • Depth (cm)5.1
  • DescriptionCombination Vibration Meter/Tachometer
  • Warranty1 year
1 Year WarrantyConformite EuropeenneLaser Class IINIST Traceable Calibration

Key Features

  • 1 year warranty

More About this Item

This combination meter features a large LCD with reverse direction depending on contact, photo, or vibration mode. Included Windows®-compatible software allows the downloading of readings to PC for further analysis.

Tachometer features laser sighting for noncontact distance measurements of up to 4.9 ft (1.5 m), and stores last, min, and max readings.

Vibration meter features RMS or peak value measurement modes, wide frequency range of 10 Hz to 1 kHz, manual, auto store, and recalls up to 1000 readings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat