This item is now discontinued. Please browse similar items

Extech 380940 Clamp Watt Multimeter, AC/DC power up to 240 kW

Representative image only.
Extech Mfr # 380940 – Item # WZ-26841-90
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max AC Voltage (Voltage)600
  • AC Voltage Accuracy± 1.5% of reading + 2 digits
  • Max AC Current (amps)400
  • Max DC Voltage (Voltage)400
  • DC Voltage Accuracy±(1.0% of rdg + 2 digits)
  • Max DC Current (amps)400
  • DC Current Accuracy±(1.5% of reading + 3 digits)
  • Max Frequency Range (MHz)1
  • Watts (AC/DC) Range40 kW, 240 kW
  • Watts (Ac/DC) Accuracy±(1.5% of reading + 3 digits)
  • Display3-3/4-digit, 1/2\"H LCD;
    40-segment bargraph
  • Battery Type2 AA batteries
  • Height (in)2 1/2
  • Width (in)7 1/4
  • Depth (in)1 3/8
  • DescriptionClamp Watt Multimeter, AC/DC power up to 240 kW
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Model 26841-90 measures both AC and DC power. Simply push a button to recall minimum or maximum values or to hold the current reading. Low-battery indication reminds you to replace the batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat