Excel Scientific AlumaSeal II™ Sealing Film for PCR and Cold Storage, Aluminum Foil, Sterile, 38µm; 100/PK

Representative image only.
Excel Scientific Mfr # AFS-25 – Item # WZ-13024-18
Specially formulated for cold storage to -80 °C
  • Certified free of DNase-, RNase-, and nucleic-acids
  • Excellent barrier properties to retard evaporation
  • Easily pierceable with pipet tips or robotic probes for sample recovery

PRODUCT OPTIONS

£104.14GBP / Pkg of 50
£124.97GBP (incl VAT)
Cole-Parmer Sealing Mat for 96-Well Plates, 2.2 mL, EVA; 50/pk
£299.60GBP / Pkg of 50
£359.52GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Min Temperature (° C)-80
  • Max Temperature (° C)120
  • MaterialNonpermeable aluminum foil
  • Width (mm)142.9
  • Length (mm)82.6
  • DescriptionSterile Thermal Cycling Film, Aluminum Foil, PCR, 38um; 100/Pk

Key Features

  • Certified free of DNase-, RNase-, and nucleic-acids
  • Excellent barrier properties to retard evaporation
  • Easily pierceable with pipet tips or robotic probes for sample recovery

More About this Item

AlumaSeal CS sealing films are specially formulated 50 µm aluminum foil sealing films with a 50 µm layer of acrylic adhesive that withstands cold storage at temperatures to –80°C. AlumaSeal CS sealing films are not recommended for PCR or thermocycling. A single non-perforated end tab simplifies application. Simply hold the tab and strip the backing from the body of the sealing film as it lays on the plate to avoid curling.

Non permeable aluminum foil films (13024-16 and –18) feature a strong adhesive for less roll back when removing the paper backing; also conform well to the plate shape. These films are easily pierceable with single or multichannel pipettors and robotic probes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat