This item is now discontinued. Please browse similar items

Etatron DLX-pH-RX/MBB DLX pH/ORP Pump Control System, 5 L/hr, 7 bar, Wall-Mt; 230V

Representative image only.
Etatron Mfr # PLX3603810EA – Item # WZ-56022-82
Integrated controller and metering pump simplify system setup
  • Control systems are able to accept pH or ORP electrodes for added convenience
  • On/off or proportional control modes allow for robust process control
  • 1 year warranty
Include Electrodes Today!
Cole-Parmer Economical In-Line pH Electrodes
£148.32 - £229.20GBP / Each
£177.98 - £275.04GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")7
  • Width (InchShort)5
  • Height (in)8 1/2
  • Max Flow Rate (LPH)5
  • Max Flow Rate (GPH)1.32
  • Max Pressure (PSI)101.5
  • Max Pressure (bar)7
  • Suction Lift, Wet (in H₂O)78
  • Motor Enclosure TypeIP65
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (Phase)1
  • OutputpH/ORP control: on/off proportional, manual temperature compensation
  • Wetted MaterialsPP, PTFE, Viton, PE, PVC
  • Inlet Connection4 x 6 mm tubing
  • Outlet Connection4 x 6 mm tubing
  • Tube Length, Inlet (in)78.75
  • Tube Length, Inlet (cm)200
  • Tube Length, Outlet (in)78.75
  • Tube Length, Outlet (cm)200
  • DescriptionDLX pH/ORP Pump Control System, 5 L/hr, 7 bar, Wall-Mt; 230V
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Control systems are able to accept pH or ORP electrodes for added convenience
  • On/off or proportional control modes allow for robust process control
  • 1 year warranty

More About this Item

Control the pH or ORP levels of your process with an integrated controller and pump—saves you time, money, and space. These solenoid-driven, diaphragm metering pumps and controllers are encased with an IP65, acid-resistant plastic housing. Polypropylene pump heads have manual air bleed, PTFE diaphragm, and Viton wetted parts. Pump control systems accept level switches (order separately). Backlit LCD display has resolution of 0.01 pH or 1 mV.

Controllers are programmable for on/off or proportional control applications and have manual temperature compensation. Control can be fine-tuned by programmable hysteresis and delay functions. Frequency of injections is programmable between 0 to 100% of the maximum flow rate of the pump.

Control systems accept electrodes with BNC connectors and no temperature compensation; order electrodes separately.

See instruction manual for complete specifications

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat