This item is now discontinued. Please browse similar items

Erlab AirProtect 321 PCR Workstation, 32"; 115 VAC

Representative image only.
Erlab Mfr # BIO321 – Item # WZ-33521-56
Complete protection for your samples
  • UV light decontaminate worktop from biological cross-contamination
  • Provides a particle-free workstation
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)32
  • LightsCFL, UV
  • Exterior Width (in)32.25
  • Exterior Height (in)35
  • Exterior Depth (in)24.75
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)183
  • Description32\" PCR Workstation, 115 VAC
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • UV light decontaminate worktop from biological cross-contamination
  • Provides a particle-free workstation
  • Limited Lifetime Warranty

More About this Item

Designed to protect sensitive biological applications against both environmental pollution and cross-contamination, these workstations are equipped with a blower and a HEPA filter. A high efficiency filtration system provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface. High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between two operations.

The workstations come with Smart Technology™ which includes intuitive light-based communication interface to keep you constantly informed of the level of safety. An added value is the on-board eGuard web-based program, monitoring of the system, which can be done remotely using your PC or mobile app.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat