This item is now discontinued. View the direct replacement: WZ-18888-76 or browse similar items

Eppendorf 022491555 Pipette Tips, 1000 uL; 10 Racks x 96 Tips

Representative image only.
Eppendorf Mfr # 2249 1555 – Item # WZ-07935-41
Maintain accuracy even when dispensing liquids other than water
  • Original high-quality Eppendorf pipette tips
  • Packaged in resealable bags
  • Available in sizes from 10µL to 10 mL
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)1000
  • AutoclavableYes
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Package Of10 Racks; 960/pk
  • DescriptionPipette Tips, 1000 uL; 10 Racks x 96 Tips
  • Warranty1 year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Original high-quality Eppendorf pipette tips
  • Packaged in resealable bags
  • Available in sizes from 10µL to 10 mL
  • 1 year warranty

More About this Item

Use these Eppendorf® pipette tips with the Fixed-Volume Reference series, or the Adjustable Volume 2000 or 2100 Research Pipettors. The epTIPS - Totally Integrated Pipetting System - have been perfectly matched to Eppendorf Pipettes. This results in consistently reduced tip attachment and ejection forces, while ensuring complete sealing. 200 µl, 300 µl and 1,000 µl tips are color coded, yellow and blue, respectively.

All Eppendorf pipettes in combination with Eppendorf tips satisfy the requirements of DIN 12 650-2 and of the imminent EN ISO 8655-2.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat