Environmental Express Glass Jug, Level 3, Amber, 4 L; 6/CS

Representative image only.
Environmental Express Item # WZ-35204-60
Pour samples safely
  • PTFE-lined caps offer tight, reliable seal and chemical compatibility
  • Amber glass bottles protect light-sensitive samples
  • 3 month warranty
  • Model number APC3300

PRODUCT OPTIONS

£54.67GBP / Case of 6
£65.60GBP (incl VAT)
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 12
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • Capacity (Gal)1
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Bottle ColorAmber
  • Level Number3
  • AutoclavableNo
  • Special FeaturesPTFE-lined Polypropylene Cap
  • DescriptionGlass Jug, Level 3, Amber, 4 L; 6/CS
  • Warranty3 month
3 Month Warranty

Key Features

  • PTFE-lined caps offer tight, reliable seal and chemical compatibility
  • Amber glass bottles protect light-sensitive samples
  • 3 month warranty
  • Model number APC3300

More About this Item

Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use.

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat