Cole-Parmer MP-250D Standard Digital Melting Point Apparatus, 1°C Temperature Resolution; 100-240 VAC

Representative image only.
Cole-Parmer Item # WZ-03010-15
Rotating viewing head ensures each user can analyze samples clearly
  • View up to three samples simultaneously for greater efficiency Height-adjustable arm with viewing magnifier folds away for easy storage Integral light and 8x magnifying lens enhance sample observation Three audible beeps indicate when temperature is stable and ready for sample Adjustable object lens for sharp focus
  • 4 x 1 melt memory capacity
  • 3 year warranty
  • Previous part number 1101D

PRODUCT OPTIONS

£1,090.85GBP / Each
£1,309.02GBP (incl VAT)
Often bought with
Accessories for Cole-Parmer® MP-250D Series Digital Melting Point Apparatus
£59.15 - £683.51GBP / Each
£70.98 - £820.21GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Number of Samples3
  • Min TemperatureAmbient +5°C
  • Max Temperature (° C)400
  • Temperature Accuracy±1% of set temperature
  • Temperature Resolution
  • Heat-Up Time1° or 10°C per minute (selectable)
  • Temperature Sensor100Ω Pt RTD
  • Thermometer Minimum (° C)1
  • Thermometer Maximum (° C)405
  • Lens Magnification8x (adjustable focus)
  • Display12 x 2 LCD, backlit
  • Height (in)17 3/4
  • Depth (in)13 13/16
  • Width (in)7 7/8
  • Height (cm)45
  • Depth (cm)35
  • Width (cm)20
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (watts)45
  • DescriptionStandard Digital Melting Point Apparatus, 1°C Temperature Resolution; 100-240 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • View up to three samples simultaneously for greater efficiency Height-adjustable arm with viewing magnifier folds away for easy storage Integral light and 8x magnifying lens enhance sample observation Three audible beeps indicate when temperature is stable and ready for sample Adjustable object lens for sharp focus
  • 4 x 1 melt memory capacity
  • 3 year warranty
  • Previous part number 1101D

More About this Item

The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens. The adjustable extension arm can be set to different viewing heights making it ideal for multiple users. A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.

A 13-key membrane keypad offers easy-to-use menus. The conveniently located push button controls allow temperature recording without looking away from the sample. A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.

Units can be calibrated by on site or by the manufacturer/service organization. A calibration kit is required if you choose to calibrate on site.

Please Note: Effective June 2022, the Electrothermal Melting Point Apparatus Model number 1101D has now been rebranded Cole-Parmer under Model number MP-250D. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat