Cole-Parmer HM-200-100 Heating Mantle, 100 mL Capacity; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-36002-06
Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is "safe to the touch"
  • 100 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EM0100/CE

PRODUCT OPTIONS

£380.11GBP / Each
£456.13GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)100
  • MaterialPolypropylene(PP)
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)60
  • Height (in)5
  • Width (in)6.875
  • Depth (in)10.25
  • DescriptionHeating Mantle, 100 mL Capacity; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cord with UK plug.

Key Features

  • Chemical resistant polypropylene housing is "safe to the touch"
  • 100 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EM0100/CE

More About this Item

Quickly and safely heat round-bottom flasks to 450°C (842°F). These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability. An amber-colored "heater on" light and a clear-colored "power on" light indicate when the heating mantle is in use. The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Please Note: Effective June 2022, the Electrothermal Heating Mantle Model number EM0100/CE has now been rebranded Cole-Parmer under Model number HM-200-100. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat