Cole-Parmer HT-600-6-115 Glass Fiber Heating Tape, 183 cm L, 300 W; 115 VAC

Representative image only.
Cole-Parmer Item # WZ-36220-07
Flexible heaters—fit metal pipes and glassware
  • Maximum element temperature of 842°F (450°C)
  • Braided earth wire beneath the outer sheath
  • Approximately 25 mm wide
  • 183 cm long
  • 115 VAC operation
  • 3 year warranty
  • Previous part number HT95506X1

PRODUCT OPTIONS

£299.99GBP / Each
£359.99GBP (incl VAT)
OPTIONAL HEATING CONTROLLERS FOR YOUR HEATING TAPE
Cole-Parmer® CN-200 Series Analog Heating Controllers
£248.65 - £391.02GBP / Each
£298.38 - £469.22GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Power (VAC)115
  • Power (watts)300
  • Width (in)1
  • Length (ft)6
  • DescriptionGlass Fiber Heating Tape, 183 cm L, 300 W; 115 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Maximum element temperature of 842°F (450°C)
  • Braided earth wire beneath the outer sheath
  • Approximately 25 mm wide
  • 183 cm long
  • 115 VAC operation
  • 3 year warranty
  • Previous part number HT95506X1

More About this Item

The flexible fiberglass heating tapes are ideal for heating columns, pipes, valves, and transfer lines, where applications need to be observed. The heating element and braided ground wire are wound on a fiberglass core and covered in braided fiberglass outer sleeve. Tapes are not water-resistant; for use in dry conditions only. Tapes are supplied with 3.5" (9 cm) insulated unheated flexible leads at each end. Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

Please Note: Effective June 2022, the Electrothermal Glass Fiber Heating Tape Model number HT95506X1 has now been rebranded Cole-Parmer under Model number HT-600-6-115. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat