Cole-Parmer HM-200-SP-5000 Flask/Funnel Heating Mantle with SS liner, 2000 to 5000 mL; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-36101-15
Opening in base accommodates a wide variety of flasks and 60º funnels
  • Ceramic fiber insulation keeps case cool
  • Built-in power controller offers convenience
  • Chemical-resistant polypropylene housing
  • Stainless steel (SS) liner protects against spills
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EMX5000/SCE

PRODUCT OPTIONS

£944.18GBP / Each
£1,133.02GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Funnel Dia (in)7-7/8\" to 11-13/16\"
  • Max Flask Size (mL)5000
  • MaterialPolypropylene(PP)
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Distribution Of Watts Upper Half (watts)200
  • Distribution Of Watts Lower Half (watts)400
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)600
  • Height (in)7.5
  • Width (in)13.75
  • Depth (in)15.75
  • DescriptionFlask/Funnel Heating Mantle with SS liner, 2000 to 5000 mL; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Includes

6-1/2-ft (2-m) power cords with both UK and EU plugs.

Key Features

  • Ceramic fiber insulation keeps case cool
  • Built-in power controller offers convenience
  • Chemical-resistant polypropylene housing
  • Stainless steel (SS) liner protects against spills
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EMX5000/SCE

More About this Item

Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of flasks. Heating mantles have maximum element temperature of 842°F(450°C). Ceramic fiber insulation keeps the polypropylene housing cool. Built-in power controller with dial markings from 1 to 10 offer repeatability. The "power on" and "heater on" lights indicate if the unit is on.

The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier. The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety. All mantles (except 5000-mL models) feature a single support rod clamp that accepts a 1/2" rod.

Please Note: Effective June 2022, the Electrothermal Funnel Heating Mantle Model number EMX5000/SCE has now been rebranded Cole-Parmer under Model number HM-200-SP-5000. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat