Cole-Parmer SHM-250D-250-115 Digi-Kit Stirring/Heating Kit, 100 to 250 mL; 115 VAC

Representative image only.
Cole-Parmer Item # WZ-36204-17
Heating kit includes a heating mantle controller and interchangeable heating cartridge
  • Achieve uniform temperature up to 450°C across round bottom flask
  • Stirring speeds from 100 to 2000 rpm with excellent stability
  • Vented casing keeps heating cartridge cool to the touch
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller
  • For 100 to 250 mL round bottom flask—order optional 500 or 1000 mL heating cartridge
  • 115 VAC operation
  • 3 year warranty
  • Previous part number OMCA0250X1

PRODUCT OPTIONS

£3,616.05GBP / Each
£4,339.26GBP (incl VAT)
OFTEN BOUGHT WITH
Heating Cartridges for Cole-Parmer® SHM-250 Series Digi-Mantle Heaters
£661.28 - £780.80GBP / Each
£793.54 - £936.96GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)250
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigi-Mantle Stirring/Heating Mantle, 250 mL; 115 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Digital controller, 100 to 250 mL round bottom flask heating cartridge, 100 Pt RTD probe, and power cords with plugs (US, UK, and EU).

Key Features

  • Achieve uniform temperature up to 450°C across round bottom flask
  • Stirring speeds from 100 to 2000 rpm with excellent stability
  • Vented casing keeps heating cartridge cool to the touch
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller
  • For 100 to 250 mL round bottom flask—order optional 500 or 1000 mL heating cartridge
  • 115 VAC operation
  • 3 year warranty
  • Previous part number OMCA0250X1

More About this Item

Control temperature and stirring speed independently on the Digi-Mantle digital controller. The control panel features indicator lights for power, heater, and stirrer. Microprocessor-controlled heater displays the heat setting as a percentage of the total power. View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.

Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask. Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.

Please Note: Effective June 2022, the Electrothermal Digi-Mantle Stirring/Heating Mantle Model number OMCA0250X1 has now been rebranded Cole-Parmer under Model number SHM-250D-250-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat