Cole-Parmer Digi-Mantle Heating Cartridge, 100 to 250 mL; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-36204-01
  • Accepts 100 to 250 mL round bottom flask
  • Max temperature: 450°C (842 °F)
  • 230 VAC operation
  • 1 year warranty
  • Previous part number OM0250

PRODUCT OPTIONS

£736.89GBP / Each
£884.27GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100 to 250 mL round bottom flask
  • Compatible WithDigi-Mantle heaters 36204-13, 36204-15, 36204-19, and 36204-23
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigi-Mantle Heating Cartridge, 100 to 250 mL; 230 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Accepts 100 to 250 mL round bottom flask
  • Max temperature: 450°C (842 °F)
  • 230 VAC operation
  • 1 year warranty
  • Previous part number OM0250

More About this Item

Heating cartridges are selected by flask size and voltage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat