Electro-Tech Systems 5504-7638 Glove Box Chamber, Humidity (5 to 95% RH) and Temperature (10 to 60°C) Controlled, Self-Regenerating Dehumidification; 230V

Representative image only.
Electro-Tech Systems Mfr # 0687437927638 – Item # WZ-03322-97
Ideal for small applications with critical environmental requirements
  • Large front door offers easy access
  • Thick clear acrylic offers excellent visibility to contents

PRODUCT OPTIONS

£14,959.69GBP / Each
£17,951.63GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Min Relative Humidty (%)5
  • Max Relative Humidity (%)95
  • Min Temperature (° F)50
  • Max Temperature (° F)131
  • Min Temperature (° C)10
  • Max Temperature (° C)55
  • Chamber Width (in)23 1/2
  • Chamber Height (in)14 1/2
  • Chamber Depth (in)17 1/4
  • Chamber Width (cm)59.7
  • Chamber Height (cm)36.8
  • Chamber Depth (cm)43.8
  • Exterior Width (in)24
  • Exterior Height (in)15
  • Exterior Depth (in)18
  • Exterior Width (cm)61
  • Exterior Height (cm)38.1
  • Exterior Depth (cm)45.7
  • Chamber MaterialAcrylic
  • Power (VAC)230
  • DescriptionGlove Box Chamber, Humidity (5 to 95% RH) and Temperature (10 to 60°C) Controlled, Self-Regenerating Dehumidification; 230V

Includes

Standard 42" latex one-piece gloves (size #10), humidity and temperature controller, dehumidification System (self-regenerating), ultrasonic humidifier, and thermoelectric heater and cooler.

Key Features

  • Large front door offers easy access
  • Thick clear acrylic offers excellent visibility to contents

More About this Item

These compact benchtop chamber glove boxes provide a usable work space of 3.25 cubic feet (92 L). Select a model to meet your humidity and temperature performance needs—use as a basic glove box or as a complete environmental chamber with humidity and temperature controls.

The large 18”W x 12”H (46 x 30 cm) access door features two 6″ (15 cm) ports which can be configured for gloves or iris ports. Interior work space is 23.5”W x 14.5”H x 17.25”D (60 x 37 x 44 cm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat