This item is now discontinued. Please browse similar items

Electrix LED Machine Tube Light, Borosilicate glass housing, 11" length

Representative image only.
Electrix Mfr # 7746-GLASS – Item # WZ-41310-22
LED bulb provides long life and low energy use
  • Specular finish reflector gives off evenly diffused bright, cool light
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)862
  • Bulb Life50,000 hours
  • Bulb TypeLED
  • Mounting TypeAdjustable mounting bracket
  • Width (in)11
  • Diameter (in)2.75
  • Width (cm)27.9
  • Diameter (cm)7
  • Cord Length9-ft (2.7 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionHigh-impact glass housing
  • Warranty3 Years
3 Year Warranty

Key Features

  • Specular finish reflector gives off evenly diffused bright, cool light
  • 3 year warranty

More About this Item

LED machine lights feature 2-3/4" diameter tubular housings and multiple LED strip lights. Ideal for industrial environments, the housing is impact resistant with liquid tight electrical fittings. Includes integrated ballasts and an adjustable steel mounting bracket.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat