This item is now discontinued. Please browse similar items

Electrix LED Desk Lamp, Dual LED, Gooseneck, 12" reach

Representative image only.
Electrix Mfr # 2068 LED – Item # WZ-41310-15
Wide 18-1/2 shade offers a generous light distribution over your work surface
  • LED bulb provides long life and low energy consumption
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)1492
  • Lamp Color Temperature4000 K
  • Bulb Life40,000 hours
  • Bulb TypeLED
  • Mounting TypeWeighted base
  • Arm Length (in)12
  • Shade Length (in)18.5
  • Shade Length (cm)46.99
  • Cord Length9-ft (2.7 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Desk Lamp, Dual LED, Gooseneck, 12\" reach
  • Warranty3 Years
3 Year Warranty

Key Features

  • LED bulb provides long life and low energy consumption
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat