This item is now discontinued. Please browse similar items

Edwards RV3 Two Stage Rotary Vane Pump; 100 to 200 V, 50/60 Hz, 1 phase (Factory set to 200 V for Japan)

Representative image only.
Edwards Mfr # A65201904 – Item # WZ-79300-76
Versatile rotary vane pumps are ideal for a wide array of applications
  • Pumps are two stage, oil-sealed, and sliding vane
  • Feature a gas-ballast control and mode selector that allows for six different control combinations
  • Two motor variants cover all voltage and frequency conditions
  • Choose pumps that are prepared to accept PFPE pump oil when working with high concentrations of oxygen
  • Already prepared to work with Japanese voltage
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Partscast-iron, cast aluminum, fluorocarbon elastomer, nitrile, silicon, chemical-resistant polymers, nickel, stainless steel
  • Max Vacuum (torr)1.5 x 10-3 Torr
  • Max Vacuum (with ballast)Gas ballast I: 2.3 x 10-2 Torr, Gas ballast II: 9.1 x 10-2 Torr
  • Inlet PortNW25
  • Noise Level48 dB
  • Oil Capacity (Liters)0.7
  • Min Operating Temperature (° F)53.6
  • Min Operating Temperature (° C)12
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)100 / 200
  • Power (Hz)50/60
  • Height (in)12.59
  • Width (in)8.66
  • Length (in)25.98
  • Height (cm)31.9786
  • Width (cm)21.9964
  • Length (cm)65.9892
  • DescriptionRV3 rotary vane pump, speed at 50 Hz: 3.3 m3/hr, speed at 60 Hz: 3.9 m3/hr
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Pumps are two stage, oil-sealed, and sliding vane
  • Feature a gas-ballast control and mode selector that allows for six different control combinations
  • Two motor variants cover all voltage and frequency conditions
  • Choose pumps that are prepared to accept PFPE pump oil when working with high concentrations of oxygen
  • Already prepared to work with Japanese voltage
  • 1 year warranty

More About this Item

These pumps gives users options. The unique mode selector means that you only need one model for both high-throughput and high-vacuum applications. In addition to the mode selector, these pumps have a two-position gas ballast. The pumps are fast-acting and able to work with large amounts of vapor. These pumps are perfect for industrial use, chemical applications, sample preparation, mass spectrometry, electron microscopy, research & development, and high energy physics.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat