This item is now discontinued. Please browse similar items

Economical Direct-Drive High-Vacuum Pumps, Dual stage, 2.5 cfm (68 L/min), 230 VAC

Representative image only.
Mfr # L3 CE – Item # WZ-07165-75
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsCast iron, phenolic, neoprene, aluminum, steel
  • Free Air Capacity (CFM)2.5
  • Free Air Capacity (LPM)68
  • Max Vacuum (with ballast)2.5 x 10-2 torr (mm Hg)
  • Oil Capacity (oz)19
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty CycleContinuous
  • Motor TypeODP
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)4.6
  • Height (in)11.5
  • Width (in)6.5
  • Length (in)15.5
  • Height (cm)29.2
  • Width (cm)16.5
  • Length (cm)39.4
  • Motor hp1/2
  • DescriptionEconomical Direct-Drive High-Vacuum Pumps, Dual stage, 2.5 cfm (68 L/min), 230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat