Eagle PI47X Flammable Paint Safety Cabinet, Manual Close, 2 Doors, 5 Shelves, 60 Gal

Representative image only.
Eagle Mfr # PI47X – Item # WZ-81771-06
Efficiently store and organize gallon-sized cans
  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved

£1,688.86GBP / Each
£2,026.63GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)227.1
  • Capacity (Gal)60
  • Number of Shelves5
  • Width (in)43
  • Height (in)66
  • Depth (InchShort)18
  • Width (cm)109.2
  • Height (cm)167.6
  • Depth (cm)45.7
  • ColorRed
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)395
  • DescriptionPaint and Ink Safety Cabinet, Manual-latching, 60 gallon
FM Approved

Key Features

  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved

More About this Item

The flammable paint cabinet is constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, designed especially for safe storage of ink, paint, and solvents. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

The cabinet has a high gloss powder coat finish and features grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. The red cabinet includes a red trilingual warning: FLAMMABLE-KEEP FIRE AWAY.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat