This item is now discontinued. We recommend the following as suggested replacements: WZ-06050-50

Dynalon Easy-Squeeze Low-Density Polyethylene Wash Bottle, 500 mL

Representative image only.
Dynalon Mfr # 224115 – Item # WZ-06040-13
Dispenses fine stream of liquid with ease
  • Molded dispensing tube eliminate leaks
  • LDPE cap prevents dripping
  • 1 year warranty
Often bought with…
Cole-Parmer® Essentials Griffin Low-Form Graduated Glass Beakers
£8.94 - £36.62GBP / Pkg of 1
£10.73 - £43.94GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialLow-Density Polyethylene (LDPE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.4
  • Overall Height (in)7
  • Overall Height (cm)17.8
  • DescriptionEasy-Squeeze Low-Density Polyethylene Wash Bottle, 500 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Molded dispensing tube eliminate leaks
  • LDPE cap prevents dripping
  • 1 year warranty

More About this Item

Economical, low-density polyethylene bottles feature an integrally molded dispensing tube. Bottles fit in the palm of your hand; require minimal pressure to dispense a fine stream of liquid. LDPE cap prevents the dispensing tube from dripping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat