This item is now discontinued. Please browse similar items

DWK Life Sciences (Wheaton) CompletePAK® Sterile Ultra Pure Stopper, 13 mm; 230/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W988004-S – Item # WZ-08918-86
Order individual system components—pre-sterilized!
  • Keep a spare or order components separately to buil your own system
  • Compatible with 2 mL vials
  • Ultra-pure butyl rubber material

SPECS & DESCRIPTION

Specifications & Description

  • Cap TypeUltra pure, standard
  • Cap Diameter (mm)13
  • Cap colorNot applicable
  • SterileYes
  • AutoclavableYes
  • DescriptionCompletePAK® Sterile Ultra Pure Stopper, 13 mm; 230/Cs
Sterile

Key Features

  • Keep a spare or order components separately to buil your own system
  • Compatible with 2 mL vials
  • Ultra-pure butyl rubber material

More About this Item

Separate vial components (vials, stoppers, and seals) come in pre-sterilized cases. Order a spare, or build-your-own vial system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat