This item is now discontinued. Please browse similar items

DWK Life Sciences (Wheaton) 358044 Potter-Elvehjem Tissue Grinders, Glass, 15 mL; 2/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 358044 – Item # WZ-04468-20
Compatible with overhead stirrers, perfect for frequent sample processing
  • PTFE-tipped stainless steel rod fits overhead stirrer collets or chucks designed for 0.25" shafts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)15
  • Capacity (Liters)0.015
  • MaterialGlass
  • Grinding Chamber (mmDia)19
  • Grinding Chamber (mmL)84
  • Overall Length (mm)219
  • DescriptionPotter-Elvehjem Tissue Grinders, Glass, 15 mL; 2/Cs
  • Warranty1 year
1 Year Warranty

Key Features

  • PTFE-tipped stainless steel rod fits overhead stirrer collets or chucks designed for 0.25" shafts
  • 1 year warranty

More About this Item

These grinders come with a PTFE pestle for use with soft tissue. Stainless steel rod is 0.25" (6.3 mm) in diameter. Grinding chamber clearance is 0.004" to 0.006". Unit can be autoclaved.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat