This item is now discontinued. Please browse similar items

DWK Life Sciences (Kimble) Class A Volumetric Glass Flask, 5 mL; 12/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 28014-5 – Item # WZ-34528-04
Get accurate dilutions
  • Volumetric flask features single graduation ring blasted on the neck
  • Constructed of low extractable borosilicate glass
  • Autoclavable
  • Volumetric flask features 5 mL capacity with ±0.02 mL tolerance
  • Includes no.9 glass stopper
  • Limited Lifetime Warranty
Shop Kimax color-coded beakers
KIMAX® Color-Coded Glass Griffin Beakers
£61.44 - £115.85GBP / Case of 12
£73.73 - £139.02GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)5
  • Capacity (oz)0.16
  • Height (in)3 29/64
  • Tolerance (mL)±0.02
  • Cap TypePennyhead stopper
  • Cap MaterialGlass
  • Stopper Number Accepted9
  • Overall Height (in)3 29/64
  • Overall Height (cm)8.7884
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Volumetric flask features single graduation ring blasted on the neck
  • Constructed of low extractable borosilicate glass
  • Autoclavable
  • Volumetric flask features 5 mL capacity with ±0.02 mL tolerance
  • Includes no.9 glass stopper
  • Limited Lifetime Warranty

More About this Item

These Class A volumetric flasks are calibrated "To Contain" and have marking areas flasks. The 1-mL and 2-mL flasks are of a test tube shape, all other sizes are conventional flasks. The 5-mL and larger flasks meet Class A ASTM Specification E288 unserialized specifications. The 1- and 2-mL sizes are test tube-shaped and are calibrated to E237 tolerances.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat