DWK Life Sciences (Kimble) 26500-250 Erlenmeyer Glass Flask, 250 mL, stopper size 6, 48/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 26500-250 – Item # WZ-34524-16
Erlenmeyer, narrow mouth, with graduations
  • Narrow mouth with graduations

PRODUCT OPTIONS

£416.32GBP / Case of 48
£499.58GBP (incl VAT)
Shop Kimax color-coded beakers
KIMAX® Color-Coded Glass Griffin Beakers
£61.44 - £115.85GBP / Case of 12
£73.73 - £139.02GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)250
  • Capacity (oz)8
  • Height (in)5 1/8
  • Min Graduation (mL)50
  • Max Graduation (mL)225
  • Graduation Interval (mL)25
  • Stopper Number Accepted6
  • Overall Height (cm)13.0048
  • Overall Height (in)5 1/8

Key Features

  • Narrow mouth with graduations

More About this Item

These versatile flasks are ideal for general laboratory measuring and mixing where precision accuracy is not required. The thick wall and tapered design provide strength and minimize chipping. Tops are tooled with rounded edges. Approximate graduations are in durable white enamel. Compliance: ASTM E1404, type I, class 1

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat