DWK Life Sciences (Kimble) 15040G-30 30 mL Amber Glass Dropping Bottle, Glass dropper

Representative image only.
DWK Life Sciences (Kimble) Mfr # 15040G-30 – Item # WZ-34523-38
  • Limited Lifetime Warranty

PRODUCT OPTIONS

£68.47GBP / Case of 12
£82.16GBP (incl VAT)
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 8
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap / Stopper Size20-400
  • Cap ColorBlack
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.7
  • Overall Height (in)4 1/4
  • Overall Height (cm)10.8
  • Description30 mL Amber Glass Dropping Bottle, Glass dropper
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Amber borosilicate glass bottles protect light sensitive chemicals. They are supplied with a 20-400 GPI screw cap, rubber nipple, and 1-mL dropper made of glass. Bottles meet ASTM E 438, Type II and USP Type III standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat