DWK Life Sciences (Kimble) 15035-60 Glass Dropper Bottle, 60 mL, 12/Cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 15035-60 – Item # WZ-34523-34
  • Limited Lifetime Warranty

PRODUCT OPTIONS

£829.59GBP / Case of 12
£995.51GBP (incl VAT)
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 8
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Cap MaterialGlass
  • Cap / Stopper Size18/18
  • Cap ColorClear
  • Bottle ColorClear
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.6
  • Overall Height (in)4 3/4
  • Overall Height (cm)12
  • DescriptionGlass Dropper Bottle, 60 mL, 12/Cs
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Clear borosilicate glass bottles conform to ASTM D 281 requirements for use in determining the oil absorption of pigments. Bottles 34523–32 and -34 meet Federal NNN-B-1194, Type II, Class 2, Grade B standards. Pipette style 1-mL glass dropper has a rubber nipple.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat