DWK Life Sciences (Kimble) 14395-100 Glass Media Storage Bottle with Polypropylene (PP) Cap, 100 mL, 10/Cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14395-100 – Item # WZ-34523-00
Easy, drip-free pouring
  • Stop worrying about not knowing volume—bottles have permanent white graduations and marking spot
  • Beaker features a 50 mL capacity
  • Designed with graduation range from 10 to 40 mL in 10 mL intervals
  • Features red colored markings
  • Limited Lifetime Warranty

PRODUCT OPTIONS

£181.37GBP / Case of 10
£217.64GBP (incl VAT)
Cole-Parmer Glass Media Bottles, Class A, Round, 100 mL (3.4 oz); 10/Pk
£74.09GBP / Case of 10
£88.91GBP (incl VAT)
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 8
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • Capacity (oz)3
  • Min Graduation (mL)20
  • Max Graduation (mL)80
  • Graduation Interval (mL)10
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Neck Inside Diameter (ID) (mm)30
  • Neck Inside Diameter (ID) (in)1 3/16
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)5.6
  • Overall Height (in)4
  • Overall Height (cm)10
  • DescriptionGlass Media Storage Bottle with Polypropylene (PP) Cap, 100 mL, 10/Cs
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Stop worrying about not knowing volume—bottles have permanent white graduations and marking spot
  • Beaker features a 50 mL capacity
  • Designed with graduation range from 10 to 40 mL in 10 mL intervals
  • Features red colored markings
  • Limited Lifetime Warranty

More About this Item

– Use up to 840°F (450°C)
– Autoclavable bottle and PP lid

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat