DWK Life Sciences (Kimble) 14000Y-100 yellow-coded Griffin beakers; 100 mL, 12/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14000Y-100 – Item # WZ-34515-30
Get quick and easy identification with brightly colored markings
Autoclavable
  • Permanent markings won’t wear off
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features yellow colored markings
  • Limited Lifetime Warranty

PRODUCT OPTIONS

£86.70GBP / Case of 12
£104.04GBP (incl VAT)
Cole-Parmer Essentials Low-Form Beaker, Glass, 100 mL; 12/PK
£15.62GBP / Pkg of 12
£18.74GBP (incl VAT)
Shop Kimax Flasks
KIMAX® Erlenmeyer Flasks
£123.88 - £446.91GBP / Case of 48
£148.66 - £536.29GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)80
  • Graduation Interval (mL)10
  • Bottle ColorYellow
  • AutoclavableYes
  • Withstands High Temperature (° F)752
  • Withstands Low Temperature (° F)-4
  • Label TypeYellow Write-On
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.08
  • Overall Height (in)2 3/4
  • Overall Height (cm)6.985
  • Descriptionyellow-coded Griffin beakers; 100 mL, 12/cs
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Permanent markings won’t wear off
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features yellow colored markings
  • Limited Lifetime Warranty

More About this Item

These clear, color-colored Griffin beakers are made of Kimax KG-33 glass for strength and durability. Beakers have uniform sidewall and bottom thicknesses, and feature a color matte finish marking area for use with an ordinary pencil. Each has permanent, easy-to-read color graduations. Use beakers up to maximum temperature of 840°F (450°C).
Reference: ASTM E-960, Type I.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat