This item is now discontinued. Please browse similar items

Drummond 4-000-220 Pipette Controller, 5 mL/sec; 220 VAC

Representative image only.
Drummond Mfr # 4-000-220 – Item # WZ-14400-04
Dedicated workstation pipetting device
  • Can be used with most (standard) glass or plastic pipettes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)5
  • Overall Length (in)4
  • Overall Length (mm)101.6
  • Speed5.0mL/sec
  • Power (VAC)220
  • DescriptionPipette Controller, 5 mL/sec; 220 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Can be used with most (standard) glass or plastic pipettes
  • 1 year warranty

More About this Item

Electrically-powered pipetting device is a convenient alternative to use bulb aspirators. Easy to use volume control mechanism allows precise fluid intake and delivery. A check valve protects against accidental fluid intake in the handle.

An optional tissue culture nosepiece prevents cross-contamination due to over-pipetting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat